Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-CHILL Compact Chillers
SDP

Catalog No. p-7184632 Shop All Heidolph North America Products
Click to view available options
Model:
Hei-CHILL 1200
Hei-CHILL 250
Hei-CHILL 350
Hei-CHILL 600

Heidolph™ Hei-CHILL Compact Chillers fit effortlessly on a laboratory bench; available in varying levels of cooling capacity

  • Compact design fits effortlessly on a laboratory bench
  • Clearly arranged control elements
  • Large, RS232 LED digital interface
  • Membrane keypad
  • Window for monitoring the tempering liquid level
  • Automatic start and shut down feature
  • Temperature range from -10° to 40°C
  • Temperature stability of ±0.5 K

Specifications

Ambient Temperature 5°-40°C
Description Processing Type: Very Small Batches
Capacity (Metric) 2 to 4 L Thermal Fluid Fill Volume
Cooling Capacity 250 W (at +20°C)
Flow Rate 9 L/min.
Temperature Range -10°C to +40°C
Display 7-Segment, LED
For Use With (Application) Tempering and Delivering Heat Transfer Liquids
Max. Pressure 0.35 bar
Model Hei-CHILL 250
Noise Level < 70 dB(A)
Output Power Max: 30 V DC, 0.2 A
Refrigerant R-143a
Size Flask: Up to 1 L
Temperature Accuracy ±0.5 K
Dimensions (L x W x H) (200 x 350 x 465 mm)
Weight (Metric) 28 kg
Electrical Requirements 230 V (50 Hz) or 115 V (60 Hz)
Voltage Overvoltage Category: II
Wattage 250 W
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.