Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™ Extension Tube
Shop All Heidolph North America Products

Click to view available options
Diameter (Metric) Inner:
0.51 mm
1.42 mm
2.79 mm
Diameter (Metric) Outer:
2.31 mm
3.22 mm
4.59 mm
Description
PharMed™ Extension tubing for Cassette small
For medical, lab and research use
- Material: Thermoplastic elastomer on polypropylene base with plasticizers
- Non-toxic, biocompatible tube with very low gas permeability
- Extension tube with high fatigue strength
- Opaque with high tensile strength
- Can be autoclaved or sterilized with ethylene oxide or by irradiation
- For use with acids, bases, solvents, lyes, sterile and viscous media
- Temperature range: -40° to +75°C
- Restriction: Additives may migrate
- Wall thickness: 0.9 mm
- Max. Pressure(continuous/short time): 0.5/1.5 bar
- Suction H: 7 mH[2]O
Compliance
FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/50 in. |
| Diameter (Metric) Inner | 0.51 mm |
| Material | TPE |
| Diameter (English) Outer | 9/100 in. |
| Diameter (Metric) Outer | 2.31 mm |
| Thickness (English) | 0.035 in. |
| Thickness (Metric) | 0.9 mm |
| For Use With | Hei-FLOW Peristaltic Pumps, for small cassette |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction