Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ 2001 (Food)
SDP

Catalog No. 13889017 Shop All Heidolph North America Products
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
6.3 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
9.5 mm
11.3 mm

Catalog No. 13-889-017

Supplier: Heidolph™ 036304280

Only null left
Add to Cart
Add to Cart

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable for use with Cassette small)

For food industry applications, well suited to products with high fat contents

  • Extremely chemical-resistant (appropriate for the use of polar solvents)
  • Plasticizer and oil-free
  • Superior flex life in peristaltic pumps
  • Translucent for easy visual inspection
  • Outstanding flexibility
  • Material: Thermoplastic tube, transparent
  • Complies with the standards: USP Class VI, FDA (21 CFR 177.2600) and GLP
  • Temperature range: -78 to +71°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar, sterilized by irradiation, or with ethylene oxide
  • Restriction: Not suitable for PD 5006 pump drive
  • Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media

Specifications

Description Tygon Food Grade Tubing
Autoclavable Autoclavable
Diameter (English) Inner 0.03 in.
Diameter (Metric) Inner 0.8 mm
Material Thermoplastic
Diameter (English) Outer 0.16 in.
Diameter (Metric) Outer 4 mm
Overall Length (English) 3.28 ft.
Overall Length (Metric) 1 m
Thickness (English) 0.063 in. WT
Thickness (Metric) 1.6 mm WT
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) Food industry, well suited to products with high fat content
Min. Operating Temperature (English) -108.4°F
Min. Operating Temperature (Metric) -78°C
Product Line Hei-FLOW Peristaltic Pump Tubing
Sterility Non-sterile
Sterilization Method Can be autoclaved for 30 min at 1 bar, sterilized by irradiation or with ethylene oxide
Includes Tygon Food Grade Tubing
Max. Operating Temperature (English) 159.8°F
Max. Operating Temperature (Metric) 71°C
Product Type Tygon Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.