Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-PLATE Mix 'n' Heat Core+ Magnetic Stirring Hotplate
Shop All Heidolph North America Products

Click to view available options
Model:
Mix 'n' Heat Core+
Mix 'n' Heat Core+, PT1000
Mix 'n' Heat Core+, PT1000, Clamp
Diameter (Metric):
135 mm
145 mm
Description
- Hotplate reaches a maximum temperature of 300°C
- For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
- Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
- Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
- Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
- Kera-Disk top plate- fast heat-up times and chemical resistance
- Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
- Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
- Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
- Sealed Housing- guarantees extended performance life and reduced maintenance
- Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
- Protection of all mechanical and electronic components against aggressive environmental conditions
- This results in an increased lifespan due to reduced maintenance and repair cost
- Industry leading 10 year warranty
- Hei-PLATE Mix 'n' Heat Core+
- For high requirements and reproducible results
- Features a digital display and allows for easy setting and monitoring of values in the illuminated readout
- Digital speed setting
- Package includes a PT1000 temperature sensor for precise temperature control, overshoot protection and reproducible results
Specifications
Specifications
Top Plate Material | Ceramic-coated Aluminum |
Voltage | 100 V |
Description | Mix 'n' Heat Core+ Magnetic Stirring Hotplate Package including PT1000 temperature sensor- 135 mm |
Includes | PT1000 Temperature Sensor, Operating Instructions and Power Cord |
Shipping Weight (English) | 10 lb. |
Shipping Weight (Metric) | 4.54 kg |
Body Material | Die-Cast Aluminum Housing |
Electrical Requirements | 115 V, 60 Hz |
Model | Mix 'n' Heat Core+, PT1000 |
Length (English) | 11.77 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction