Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-TORQUE Series Laboratory Overhead Stirrer
SDP

Catalog No. 13880454 Shop All Heidolph North America Products
Click to view available options
Model:
Expert 100
Expert 200
Expert 400
Ultimate 100- USB
Ultimate 200- USB
Ultimate 400- USB
No. of Speed Gears:
1
2
Capacity:
50 L
100 L

The Hei-TORQUE Overhead Stirrer line can accomplish the most demanding tasks while providing the highest safety and increased performance life. All units are designed for continuous 24-hour operation - including difficult high viscosity application or polymer research.

  • Constant speed even under changing loads
  • Safe start and stop of operation via slide touch panel to avoid unintended stirring
  • Noise level: below 50 db
  • Sealed housing with high protection class IP 54
  • Overtemperature sensor prevents heat up situations
  • Sealed panel made of glass and magnetic smart knob
  • Unique quick chuck for ease of changing impellers
Model Specific Features:

Hei-TORQUE Expert Model:
  • Indication of torque tendencies to monitor viscosity changes
  • Digital 2.4 in. display for ease of operation
  • Ideal for standard stirring tasks
  • Designed to mix and disperse media that require non-reproducible results in high viscosity applications
Hei-TORQUE Ultimate Model:
  • Accurate torque indication shows any viscosity changes
  • Digital 3.2 in. display for ease of operation:
  • Allows for pre-programmed profiles and saves in memory
  • Interval operation
  • Watch rpm and torque graph life
  • Timer / Countdown / Real time settings
  • USB and RS 232 interface to save all process data in digital file
  • Ideal for demanding tasks which have to be reproducible and documentable
  • Additional features and operation modes allows for perfect adjustment for individual application
  • Including free Hei-Control software for dependable automation of all processes. Control up to four devices simultaneously.

Specifications

Speed 10 to 2000 rpm
Capacity 50 L
Display Digital
Voltage 115 V
Diameter (Metric) Shaft 2.5 to 10.5 mm
Height (English) 13.8 in.
Height (Metric) 350 mm
Length (English) 9.7 in.
Length (Metric) 247 mm
Width (English) 3.38 in.
Width (Metric) 86 mm
Description Overhead Stirrer
Model Ultimate 200- USB
No. of Speed Gears 1
Protection Class IP54
Temperature Range (Metric) 5°C to 31°C at 80% rel. humidity, 32°C to 40°C linearly decreasing to 50% relative humidity
Torque 200 Ncm
Viscosity 100,000 mPas
Weight (English) 11.2 lb.
Weight (Metric) 5.1 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.