Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-VAP Expert Rotary Evaporator

Heidolph™ Hei-VAP Expert Evaporator allows precise setting of rotation speed and heating bath temperature on the 5 in. digital touch display or, for quick access during an active process, directly via the knobs on the operating panel.
Supplier: Heidolph™ 036041001
Description
- Central operating panel with 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Clear display of all values
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- Expandable solvent library. Transfer favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
- Direct access to two favorites on the start screen
- USB and Micro SD interfaces
- Optional display of vapor temperature
- Subsequent upgrade to Expert Control possible, including vacuum and chiller control
Specifications
| 887 mm G3 Glassware, 920 mm G3 XL Glassware | |
| 115 V | |
| 5 L Evaporating Flask, 4.5 L Bath | |
| 20°C to 210°C | |
| Glassware set, Rotary evaporator | |
| 115 V | |
| G3 vertical glassware | |
| ±1°C | |
| 50/60 Hz | |
| Yes |
| 739 mm | |
| 532 mm | |
| 10 to 280 rpm | |
| 5 in. LCD Color Graphic Display | |
| 1400 w | |
| Vertical | |
| Stainless Steel V4A Bath | |
| Rotary Evaporator | |
| Hand Lift |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction