Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-Vap Rotary Evaporator Accessories - Powder Flasks
Shop All Heidolph North America Products

missing translation for 'orderingAttributeHoverText'
Volume (Metric):
500 mL
1000 mL
2000 mL
Taper:
24/40
Description
- 24/40 or 29/32 STJ
Specifications
Specifications
| Type | Powder Drying Flask |
| For Use With (Equipment) | Hei-VAP Rotary Evaporator |
| Taper | 24/40 |
| Volume (Metric) | 1000 mL |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction