Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-VAP Ultimate Control Rotary Evaporator
Shop All Heidolph North America Products

Click to view available options
Condenser Type:
Diagonal Condenser
Dry Ice Condenser
Reflux
Vertical
Vertical XL
Glassware Assembly Type:
Coated G1 diagonal glassware
Coated G3 XL vertical glassware
Coated G3 vertical glassware
Coated G5 dry ice condenser
Coated G6 vertical glassware
G1 diagonal glassware
G3 XL vertical glassware
G3 vertical glassware
G5 dry ice condenser
G6 vertical glassware
Model:
Hand Lift
Motor Lift
Description
- Central operating panel with 7 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Clear display of all values
- With timer, limitation of max. temperature, multilingual menu and text display for error messages
- Separate knobs for rotation and heating with locking function to prevent accidental readjusting
- LED ring lights and pictogram to display the activity even from a distance
- Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
- Expandable solvent library. Transfer favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA)
- Direct access to two favorites on the start screen
- USB and Micro SD interfaces plus LAN / RS 232 interfaces
- Optional display of vapor temperature
- Includes vacuum and chiller control
Specifications
Specifications
| Length (Metric) | 739 mm |
| Voltage | 115 V |
| Width (Metric) | 532 mm |
| Capacity (Metric) | 5 L Evaporating Flask, 4.5 L Bath |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | 20°C to 210°C |
| Display | 7 in. LCD Color Graphic Display |
| Includes | Glassware set, Rotary evaporator |
| Wattage | 1400 w |
| Electrical Requirements | 115 V |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction