Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Bottle Attachments for Overhead Shakers
Shop All Heidolph North America Products

Click to view available options
Holds:
0.5 L
1 L
Description
- Allows for use of four 0.5L and 1L bottles (set of 4)
Specifications
Specifications
| Holds | 0.5 L |
| Product Type | Bottle Attachment |
| For Use With (Equipment) | Reax 20/4, 20/8 and 20/12 Overhead Shakers |
| No. of Positions | 4 |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction