Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glass Tubes for Carousel 12 Plus™ and 24 Place PTFE Carousel Reaction Station™
SDP

Catalog No. 05403913 Shop All Heidolph North America Products
Change view
Click to view available options
Diameter (Metric):
16 mm
Design Type:
SM Threaded Glass Tube
Quantity:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Design Type Quantity
05-403-913 16 mm SM Threaded Glass Tube 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-403-913 Supplier Heidolph™ Supplier No. 015880210

For use with Carousel 12 Plus™ and 24 Place PTFE Carousel Reaction Station™

Radleys glass reaction tubes.

  • 05-403-912 and 05-403-913 are Heidolph Radleys SM threaded glass reaction tubes with a diameter of 16mm (0.62 in.) and a length of 100mm (3.93 in.)
  • 05-403-927 is Heidolph Radleys threaded glass reaction tube with a diameter of 24mm (0.94 in.) and a length of 150mm (5.9 in.) bulk
  • 05-403-928 is Heidolph Radleys plain glass reaction tubes with a diameter of 24mm (0.94 in.) and a length of 150mm (5.9 in.) bulk
  • 05-403-938 is Heidolph Radleys reduced volume threaded glass reaction tubes with a diameter of 24mm (0.94 in.) and a length of 150mm (5.90 in.)

Specifications

Design Type SM Threaded Glass Tube
Length (Metric) 100 mm
Material Glass
For Use With 24 Place PTFE Carousel Reaction Station™
Quantity 100/Pk.
Sterility Non-sterile
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Reusable Test Tube
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.