Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Glassware - Beakers
Shop All Heidolph North America Products

Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
Description
- For use with Heidolph Radleys Starfish Workstation or any general lab applications
Specifications
Specifications
| Capacity (English) | 1.69 oz. |
| Capacity (Metric) | 50 mL |
| Material | Glass |
| Quantity | Each |
| Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction