Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Dropping Funnels
SDP

Catalog No. 05405301 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Includes:
Equalizing Arm B24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
05-405-301 100 mL Equalizing Arm B24
05-405-300 50 mL Equalizing Arm B24
05-405-303 500 mL Equalizing Arm B24
05-405-302 250 mL Equalizing Arm B24
05-405-304 1000 mL Equalizing Arm B24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-405-301 Supplier Heidolph™ Supplier No. 015950159
Only null left
Add to Cart
Add to Cart

For use with Heidolph reactors and evaporators

Specifications

Capacity (Metric) 100 mL
Material Glass
Graduated Yes
Includes Equalizing Arm B24
Product Type Dropping Funnel
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.