Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Glassware - Reaction Flasks
Shop All Heidolph North America Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
250 mL
Description
- Choice of sizes: 5 mL,10 mL, 50 mL, 100 mL, and 250 mL
- Precision engineered round bottom design ensures an excellent fit with the Carousel’s wells, maximising heat transfer
- Flasks feature a B24/B29 Rodaviss joint for connection to the detachable Reflux Tube
- Reflux Tubes feature a quick-thread for an excellent gas tight seal up to 1 psi
Specifications
Specifications
Capacity (Metric) | 50 mL |
Material | Glass |
For Use With (Equipment) | Carousel 6 Plus Reaction Station |
Includes | Sidearm and septa port |
No. per Pack | 6 |
Side Arm Joint | B14/23 |
Standard Taper Joint | B24/B29 |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction