Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Reaction Flasks
SDP

Catalog No. 05403939 Shop All Heidolph North America Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
100 mL
250 mL

Glass flasks for use with Carousel 6 Plus Reaction Station™

  • Choice of sizes: 5 mL,10 mL, 50 mL, 100 mL, and 250 mL
  • Precision engineered round bottom design ensures an excellent fit with the Carousel’s wells, maximising heat transfer
  • Flasks feature a B24/B29 Rodaviss joint for connection to the detachable Reflux Tube
  • Reflux Tubes feature a quick-thread for an excellent gas tight seal up to 1 psi

Specifications

Capacity (Metric) 250 mL
Material Glass
For Use With (Equipment) Carousel 6 Plus Reaction Station
Includes Reflux Tube and Rodaviss Connecting Set
Neck Style Long
No. per Pack 6
Standard Taper Joint B24/B29
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.