Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Glassware - Round Bottom Flasks
Shop All Heidolph North America Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
Standard Taper Joint:
10/19
14/23
19/26
24/29
No. per Pack:
2
5
Description
- Choice of sizes: 5 mL, 10 mL, 25 mL, 50 mL, 100 mL, and 250 mL
Specifications
Specifications
| Capacity (English) | 3.38 oz. |
| Description | With 24/29 socket and 19/26 sidearm |
| Capacity (Metric) | 100 mL |
| Material | Glass |
| For Use With (Application) | StarFish Multi-Experiment Heating and Stirring Work Station |
| No. per Pack | 2 |
| Side Arm Joint | 19/26 |
| Socket Joint | 24/29 |
| Standard Taper Joint | 24/29 |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction