Learn More
Description
- Available with or without rim
- Offered in multiple sizes
Specifications
Specifications
| Length (Metric) | 100 mm |
| Material | Glass |
| For Use With | StarFish multiexperiment heating and stirring work station |
| Rimmed | No |
| Diameter (Metric) | 16 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
