Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Glassware - Wide Neck Flasks
SDP

Catalog No. 13900154 Shop All Heidolph North America Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Includes:
2x B14/23 sidearms
2x B24/29 sidearms
B14/23 sidearms
B24/29 sidearm
With coupling

Flasks for use with Carousel 6 Plus Reaction Station

  • Available with sidearm, septaport and coupling

Specifications

Description Seal material: Silicone
Capacity (Metric) 250 mL
Material Glass
Includes B24/29 sidearm
Neck Style Wide
Standard Taper Joint B24/29 Side
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.