Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Heat-On™ Heat-On Block
GREENER_CHOICESDP

Catalog No. p-4371463 Shop All Heidolph North America Products
Click to view available options
Capacity (Metric):
100 mL
1000 mL
200 mL
2000 mL
250 mL
300 mL
3000 mL
500 mL
5000 mL
Coating:
Anodized
Fluoropolymer

Catalog No. 05-404-201

Supplier: Heidolph™ 015882056

Only null left
Add to Cart
Add to Cart

The Heat-On™ Heat-On Block is for use with Heidolph Hei-PLATE magnetic stirrer.

Each Heat-On block is a standalone product that can be placed directly onto the stirring hot plate.

  • Fit precisely to every flask ensuring maximum surface contact and fast heat transfer.
  • Unique design prevents glass breakage, protecting user from fires and contamination due to spilled chemicals or solvents.
  • High temperature range provides unlimited safety for applications up to 260°C.
  • Unique PTFE coating allows for superior chemical resistance - providing many years of service life.
  • Provides precise temperature control.
  • 1000 mL of water heats up to 66% faster than conventional oil baths.
  • 150 mL of water boils in less than 11 minutes.

Specifications

Capacity (English) 3.4 oz.
Capacity (Metric) 100 mL
Diameter (Metric) Fits on hotplates up to 145 mm in diameter
For Use With (Application) Safe Heating and Stirring of Round-Bottom Flasks
Height (Metric) 54.3 mm
Includes Flask Sidearm Cutouts
Temperature (English) 392°F to 500°F
Temperature (Metric) 200°C to 260°C
Type Heating Block
Width (English) 6.2 in.
Width (Metric) 157 mm
Weight (Metric) 2 kg
Coating Anodized
Material Anodized Aluminum
Weight (English) 4.4 lb.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.