Learn More
Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Evaporating Cylinders
Shop All Heidolph North America Products

Description
- Cylinder shape allows for easier access to material
- Available in 500 mL volume for 150 mL filling capacity or 1500 mL volume for 500 mL filling capacity
- Choice of NS 24/40 or NS 29/32 joint size
Specifications
Specifications
| Type | Evaporating Cylinder |
| For Use With (Equipment) | Hei-VAP Rotary Evaporator |
| Taper | 24/40 |
| Volume (Metric) | 150 mL |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.