Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Spiders
Shop All Heidolph North America Products

Click to view available options
Holds:
20 x 20 mL Distillation Sleeves
5 x 100 mL Flasks
5 x 50 mL Flasks
6 x 20 mL Distillation Sleeves
Standard Taper Joint Side:
24/40
29/32
Description
- Processes multiple samples at the same time
- Choice of models: NS 14.5 spider with 6, 12 or 20 distillation sleeves (20 mL) or NS 24 spider with 5 flasks (50 or 100 mL)
- Available in NS 24/40 or 29/32 joint size
Specifications
Specifications
| Type | Spider Flasks |
| For Use With (Equipment) | Hei-VAP Rotary Evaporator |
| Holds | 6 x 20 mL Distillation Sleeves |
| Standard Taper Joint Side | 29/32 |
| Taper | NS 14.5 |
| Volume (Metric) | 20 mL |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction