Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Lara Controlled Lab Reactor Accessory, Probe Adapter

Temperature probes
Specifications
Type | Adapter |
---|---|
Material | PTFE |
For Use With (Equipment) | Lara controlled lab reactor |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
05-406-431
![]() |
Heidolph™
015900260 |
100mL | N/A | N/A | N/A | ||||
05-406-463
![]() |
Heidolph™
015907069 |
1000, 2000, 5000 and 10000mL | N/A | N/A | N/A | ||||
Specifications
Adapter | |
PTFE | |
Lara controlled lab reactor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title