Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Promax Reciprocating Platform Shakers
SDP

Catalog No. p-4485909 Shop All Heidolph North America Products
Click to view available options
Speed Range:
20 to 400 rpm
Model:
Promax 2020
Controller Type:
Digital
Load Bearing Capacity (Metric):
10 kg

Catalog No. 13-878-457

Supplier: Heidolph™ 036130240

Designed especially for phase separations using separatory funnels or applications that require reciprocating motion

Wide range of accessories, attachments and clamps for separatory funnels available

  • Two sizes for varying load sizes
  • Set and continuously adjust the variable speed on the digital display
  • Process timer allows for unattended operation
  • Acoustic alarm will sound and the operation will stop when timing is completed

Promax 1020

  • Medium-sized model
  • Load capacity: 5 kg
  • Stoke length: 32mm
  • Speed: 30 to 250 rpm
  • Suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65°C
  • Digital timer (1 to 999 minutes)
Promax 2020
  • Large-sized model
  • Load capacity: 10kg
  • Stoke length: 20mm
  • Speed: 20 to 400 rpm
  • Analog timer (1 to 120 minutes)

Order Info

Accessories and 220V options available

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 10 kg
Speed Range 20 to 400 rpm
Electrical Requirements 115 V, 60 Hz
Voltage 115 V
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Frequency 60 Hz
Depth (English) 17.1 in.
Depth (Metric) 43.5 cm
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Length (English) Stroke 0.78 in.
Length (Metric) Stroke 20 mm
Width (Metric) 42.6 cm
Shipping Weight (English) 35.3 lb.
Shipping Weight (Metric) 16 kg
Controller Type Digital
Model Promax 2020
Display LED
For Use With (Application) Phase Separations Using Separatory Funnels/Applications That Require Reciprocating Motion
Humidity Range 80% at/below 31°C, decreasing linearly at/below max 50% for 32°C to 40°C
Motor Type Asynchronus motor
Timer Range 1 to 120 min.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.