Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Extension Tube Fitting

Accessory parts for use with Heidolph Hei-FLOW Peristaltic Pumps
$263.68
Specifications
Diameter (English) Inside | 3/100 in. |
---|---|
Diameter (English) Outside | 1/10 in. |
Diameter (Metric) Outside | 2.6 mm |
Diameter (Metric) Inside | 0.9 mm |
For Use With (Application) | Allows Extra Tubing Length in 1-m Increments |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
13-889-457
![]() |
Heidolph™
036304360 |
7/64 in. |
Each for $263.68
|
|
|||||
13-889-458
![]() |
Heidolph™
036304370 |
1/32 in. | N/A | N/A | N/A | ||||
Description
- Allows extra tubing length in 1-m increments
- Available for tubing diameter size 0-2.8 mm and 2.8 mm
Specifications
3/100 in. | |
2.6 mm | |
Allows Extra Tubing Length in 1-m Increments | |
0.03 in. | |
Extension Tube Fitting |
1/10 in. | |
0.9 mm | |
2 sleeve nuts, 1 screw join, 6 o-rings, 2 ferrules | |
0.09 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title