Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Accessory - Multi-Channel Cassettes
Shop All Heidolph North America Products

Click to view available options
Flow Rate:
0.005 to 37 mL/min.
0.24 to 27 mL/min
1 to 364 mL/min
Description
- Setting screws adjust roller contact pressure
- Cassettes are easily changed - even while pumping
- All cassettes accept different tube materials and sizes (contact Fisher Support for details)
Cassette small
- Flow rates from 0.005 to 37 mL/min.
- Suitable for tubes with 0.9 mm wall thickness
- Tube diameters available: 0.2, 0.5, 0.9, 1.4, and 2.8 mm
- Two-Stop Tubing (40 cm) required to operate
- Stoppers secure tube in place
- Couplings and tube extensions allow extra hose length in 1m increments
- Combinations: C 4 multi-channel pump head: max. 4 cassettes small; C 12 multi-channel pump head: max. 12 cassettes small
- Flow rates from 0.24 to 27 mL/min.
- Suitable for tubes with 1.6 mm wall thickness
- Tube diameters available: 0.8 and 1.7mm
- Tube available in requested sizes
- Combinations: C 8 multi-channel pump head: max. 8 cassettes medium
- Flow rates from 1 to 364 mL/min.
- Suitable for tubes with 1.6 mm wall thickness
- Tube diameters available: 1.7, 3.1, 4.8, and 6.4 mm
- Tube available in requested sizes
- Combinations: C 8 multi-channel pump head: max. 4 cassettes large
Specifications
Specifications
| Flow Rate | 0.24 to 27 mL/min |
| For Use With | Hei-FLOW Core 120, Hei-FLOW Expert 120 and Hei-FLOW Ultimate 120 |
| Type | Multi-Channel Cassette |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction