Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™

Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
11.3 mm
12.9 mm
Description
For Single- and Multi-Channel use (not suitable with cassette small)
For medical, lab, and research uses.
- High fatigue strength under repeated reversed bending stresses
- Non-toxic, biocompatible
- Very low gas permeability
- Well-suited to acids and bases
- Material: Thermoplastic elastomer on a polypropylene base with plasticizers; excellent tensile strength; opaque
- Complies with the standards: FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
- Temperature range: -40 to +75°C
- Sterilization: Can be autoclaved or sterilized with ethylene oxide or sterilized by irradiation
- Restriction: Additives may migrate
- Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea |
Product Type | Pump Tubing |
Autoclavable | Autoclavable |
Diameter (English) Inner | 33/500 in. |
Diameter (Metric) Inner | 1.7 mm |
Material | TPE |
Diameter (English) Outer | 19/100 in. |
Diameter (Metric) Outer | 4.9 mm |
Thickness (English) | 0.062 in. |
Thickness (Metric) | 1.6 mm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction