Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - PharMed™
SDP

Catalog No. p-4582612
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
11.3 mm
12.9 mm

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable with cassette small)

For medical, lab, and research uses.

  • High fatigue strength under repeated reversed bending stresses
  • Non-toxic, biocompatible
  • Very low gas permeability
  • Well-suited to acids and bases
  • Material: Thermoplastic elastomer on a polypropylene base with plasticizers; excellent tensile strength; opaque
  • Complies with the standards: FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
  • Temperature range: -40 to +75°C
  • Sterilization: Can be autoclaved or sterilized with ethylene oxide or sterilized by irradiation
  • Restriction: Additives may migrate
  • Acids, lyes, pressure, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, USP 23 class VI, GLP, pharmacopoea and europaea
Diameter (Metric) Inner 7.9 mm
Diameter (Metric) Outer 12.9 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) For medical, lab, and research uses
Color Opaque
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.