Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Silicone
Shop All Heidolph North America Products

Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
Diameter (Metric) Outer:
3.8 mm
4.8 mm
6.0 mm
7.8 mm
9.3 mm
9.8 mm
11.3 mm
Description
For Single- and Multi-Channel use (not suitable with cassette small)
Platimum-coated, for use in pharmaceuticals and biology
- Extremely smooth interior prevents bacterial growth
- Biocompatible, minimal adsorption and absorption
- Best flow properties
- High temperature stability
- Absolutely inert, softener-free
- Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white, excellent resistance to initial pressure
- Complies with the standards: USP Class VI, FDA, meets GLP and NSF
- Temperature range: -80 to +200°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
- Restriction: Not suitable for concentrated solvents, oils, acids, or dilute caustic soda; relatively high permeability to gas
- Applications: Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
Specifications
Certifications/Compliance | USP Class VI, FDA meets GLP, NSF |
Autoclavable | Autoclavable |
Diameter (English) Inner | 3/25 in. |
Diameter (Metric) Inner | 3.1 mm |
Material | Platinum-coated Silicone |
Diameter (English) Outer | 6/25 in. |
Diameter (Metric) Outer | 6.0 mm |
Overall Length (Metric) | 1 m |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 1.6 mm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction