Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Standard)

Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
9.5 mm
9.8 mm
11.3 mm
12.9 mm
Description
For Single- and Multi-Channel use (not suitable with cassette small)
For standard applications.
- Non-toxic, non-oxidizing
- Good resistance to acids, bases, and inorganic media
- Very low gas permeability
- Good performance life
- Material: Thermoplastic soft PVC, transparent
- Complies with the standards: FDA (21 CFR 177.2601) and GLP
- Temperature range: -50 to +75°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
- Restriction: Segregation of plasticizers is possible
- Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2601 and GLP |
Autoclavable | Autoclavable |
Diameter (English) Inner | 3/100 in. |
Diameter (Metric) Inner | 0.8 mm |
Material | Thermoplastic PVC |
Diameter (English) Outer | 3/20 in. |
Diameter (Metric) Outer | 4 mm |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 1.6 mm |
For Use With | Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction