Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Standard)
SDP

Catalog No. 13889436 Shop All Heidolph North America Products
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.3 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
9.5 mm
9.8 mm
11.3 mm
12.9 mm

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable with cassette small)

For standard applications.

  • Non-toxic, non-oxidizing
  • Good resistance to acids, bases, and inorganic media
  • Very low gas permeability
  • Good performance life
  • Material: Thermoplastic soft PVC, transparent
  • Complies with the standards: FDA (21 CFR 177.2601) and GLP
  • Temperature range: -50 to +75°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
  • Restriction: Segregation of plasticizers is possible
  • Acids, lyes, pressure, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance FDA 21 CFR 177.2601 and GLP
Autoclavable Autoclavable
Diameter (English) Inner 9/50 in.
Diameter (Metric) Inner 4.8 mm
Material Thermoplastic PVC
Diameter (English) Outer 31/100 in.
Diameter (Metric) Outer 8 mm
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) For standard applications
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 8.8 m Water
Height (English) 28.8 ft. Water
Gas Permeability Very low
Color Transparent
Max. Operating Temperature (English) 167°F
Max. Operating Temperature (Metric) 75°C
Product Type Tygon Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.