Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Viton™

Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.7 mm
3.1 mm
4.8 mm
6.4 mm
7.9 mm
Diameter (Metric) Outer:
4 mm
4.9 mm
6.3 mm
8 mm
9.5 mm
9.8 mm
11.3 mm
12.9 mm
Description
For Single- and Multi-Channel use (not suitable with cassette small)
For applications requiring excellent acid resistance at high temperatures.
- Low gas permeability
- Resistant to solvents and corrosives at high temperatures
- Material: Fluorocarbon rubber, thermoformed Viton B (67% fluorinated); opaque black
- Complies with the standards: GLP conform
- Temperature range: -30 to +205°C
- Sterilization: 16 hours at +250°C with hot air circulation recommended
- Restriction: Limited performance life
Applications: Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media
Specifications
Specifications
Certifications/Compliance | GLP conform |
Diameter (English) Inner | 0.03 in. |
Diameter (Metric) Inner | 0.8 mm |
Material | Viton |
Diameter (English) Outer | 0.16 in. |
Diameter (Metric) Outer | 4 mm |
Overall Length (English) | 3.3 ft. |
Overall Length (Metric) | 1 m |
Thickness (English) | 0.06 in. |
Thickness (Metric) | 1.6 mm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction