Learn More
Heidolph™ Radleys GreenHouse Blowdown Evaporator
Shop All Heidolph North America Products

Description
The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting the sample during evaporation. Tests show that the GreenHouse Blowdown can evaporate 8 vials, each containing 5 mL of methanol, in only 22 minutes.
- Compatible with GreenHouse reaction tubes, various glass vials, and 8- or 24-well MTP's
- Ideal for evaporation of HPLC fractions in vials or microplates
- Environmentally friendly enclosed design contains evaporating solvent, allowing subsequent trapping and collection of solvent via a high-performance glass condenser
- Easy to operate and set up with minimal training time
- Nickel plated aluminum offers excellent chemical resistance
- Easy viewing of samples during evaporation
Technical Specifications
- Working Volume: 0.5 to 7.0 mL
- Reaction Positions: 24 (MTP format)
- Well Diameter: 16mm
- Stirring Speed: 0 to 1100rpm
- Temperature Range: Ambient to 150°C
- Temperature Accuracy: Better than 0.5°C
- Time to Max. Heat-up: 30 minutes
- Inert Gas: Yes
- Reflux: Yes
- Max. Pressure: 3psi
Specifications
Specifications
For Use With (Equipment) | GreenHouse Parallel Synthesizer |
For Use With (Application) | Evaporation of HPLC Fractions in Vial or Microplate |
Includes | GreenHouse Blowdown head, long Blowdown pin plate 6 x 4, for GreenHouse tube, GreenHouse Blowdown base adapter, Blowdown stand alone base, Blowdown condenser, Blowdown 150 mL reservoir, Blowdown pin plate 6 x 4, Blowdown pin plate 4 x 2, flowmeter, 2 to 27 L/min with stand, gas connection tubing, 5 m, GreenHouse Glass cylinder, AT01 vial rack 4 x 2 for 27.8 mm O.D. vial, AT02 vial rack 6 x 4 for 13 mm O.D. vial, AT03 vial rack 6 x 4 for 13.8 mm O.D. vial, AT05 vial rack 4 x 2 for 24.3 mm O.D. vial, AT06 vial rack 6 x 4 for 15 mm O.D. vial, carousel tech stirring hotplate, 115 V, Pt1000 |
Model | System 21 |
Type | Blowdown Evaporator |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.