Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys GreenHouse Plus Parallel Synthesiser
SDP

Catalog No. 05403714
Click to view available options
Model:
System 27

Parallel synthesizer designed to perform up to 24 reactions with a volume range from 0.5 to 7mL per reaction tube

The patented GreenHouse Plus Parallel Synthesizer was designed with the help of scientists at GlaxoSmithKline to perform up to 24 reactions in parallel with a volume range from 0.5 to 7 mL per reaction tube. Its removable reaction block holds 24 glass reaction tubes in the same position as a standard 24-well microplate, enabling the rapid transfer of samples to and from plates with a multichannel pipette or robotic pipetting system. Each tube position is clearly marked on the reflux top, reaction block and reactor base for easy sample identification. The GreenHouse Plus uses “V-Mag” stirring bar technology that ensures that the PTFE stirring bar in each reaction tube provides uniform and efficient stirring for all samples.

  • Lightweight and compact
  • All aluminum parts are nickel-plated for strong chemical resistance, with reflux fingers in solid nickel
  • Removable reaction block features a standard MPT footprint for use with multichannel pipettes and robotic pipetting systems
  • Fits on standard stirring hotplates
  • For up to 24 × 16mm glass reaction tubes with working volumes from 0.5 to 7 mL
  • Heats reactions to 1500°C; cools reaction down to -700°C when using the optional cooling reservoir
  • Temperature accuracy within μ0.500°C ensured when using the Pt1000 temperature sensor sold separately
  • Cooling reservoir can be filled with acetone/dry ice or other solvent/dry ice combinations; insulated foam core maintains low temperatures for long periods while protecting the stirrer from freezing, also reduces condensation and ice formation on outer surfaces
  • Perform reflux reactions while under an inert atmosphere with the combined reflux and additions head
  • Nickel-plated pressure relief valve vents at 4 psi to 6 psi for added safety
  • Fully compatible with GreenHouse Work-Up System™ and most centrifugal evaporators, facilitating down-stream applications
  • No moving parts make setup easy and operation virtually maintenance-free

System 27 Components

  • GreenHouse Plus Parallel Synthesizer (includes head, base, glass cylinder and two reaction blocks)
  • GreenHouse Plus reaction tube, 100pcs
  • GreenHouse Plus PTFE magnetic stirring bars, 40pcs
  • GreenHouse Plus septa and sealing mat evaluation kit, 4pcs
  • Carousel Stirring Hotplate, 115v
  • Pt1000
System 28 Components
  • GreenHouse Plus Parallel Synthesizer (includes head, base, glass cylinder and two reaction blocks)
  • GreenHouse Plus reaction tube, 100pcs
  • GreenHouse Plus PTFE magnetic stirring bars, 40pcs
  • GreenHouse Plus septa and sealing mat evaluation kit, 4pcs
  • Carousel Tech Stirring Hotplate, 115v
  • Pt1000
  • Digital thermometer (-2050°C to 4000°C) and 200mm probe
  • GreenHouse Cooling reservoir

Specifications

For Use With (Application) The Synthesis of Small Compound Libraries and Drug Discovery
Includes GreenHouse Plus Parallel Synthesizer(includes head, base, glass cylinder and two reaction blocks), reaction tube 100 Pc., pivot ring stirring bar 15 mm, GreenHouse Plus septa and sealing mat evaluation kit, Carousel Tech Stirring Hotplate 115 V, Pt1000
Model System 27
Type GreenHouse Plus Parallel Synthesizer
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.