Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Radleys Jacketed Vessel

Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Includes:
Single jacketed
Vacuum jacketed
Description
- Precision engineered borosilicate glass vessel
- DN100 ground and polished flat flange combines with the FEP-encapsulated O-ring and our unique self centering PTFE collar to offer a leak-tight seal between the vessel and lid.
- Vessels feature zero dead space PTFE bottom outlet valve.
- Exclusive stopcock design prevents over-tightening that can cause glass breakage. Piston design allows quick and safe removal, eliminating the cleaning and assembly problems associated with other stopcock styles.
- Glass-filled PTFE piston minimizes leaking or weeping across the full temperature range (-70°C to +230°C)
- Interchangeable between vessels with a full range of replacement parts and FEP O-rings.
- The large 15 mm bore minimizes sample hold-up and is ideal for slurries (25 mm available on request).
Specifications
Specifications
Temperature (English) Maximum | 446°F |
Includes | Single jacketed |
Temperature (Metric) Maximum | 230°C |
Capacity (Metric) | 500 mL |
Type | Jacketed Vessel |
For Use With (Application) | Reactor-Ready™ and Reactor-Ready™ Duo Lab Reactors |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction