Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Jacketed Vessel
SDP

Catalog No. 05405269
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Includes:
Single jacketed
Vacuum jacketed

Radleys jacketed vessel for use with Reactor-Ready™ and Reactor-Ready™ Duo lab reactors

  • Precision engineered borosilicate glass vessel
  • DN100 ground and polished flat flange combines with the FEP-encapsulated O-ring and our unique self centering PTFE collar to offer a leak-tight seal between the vessel and lid.
  • Vessels feature zero dead space PTFE bottom outlet valve.
  • Exclusive stopcock design prevents over-tightening that can cause glass breakage.
  • Piston design allows quick and safe removal, eliminating the cleaning and assembly problems associated with other stopcock styles.
  • Glass-filled PTFE piston minimizes leaking or weeping across the full temperature range (-70°C to +230°C)
  • Interchangeable between vessels with a full range of replacement parts and FEP O-rings.
  • The large 15 mm bore minimizes sample hold-up and is ideal for slurries (25 mm available on request).

Specifications

Temperature (English) Maximum 446°F
Includes Single jacketed
Temperature (Metric) Maximum 230°C
Capacity (Metric) 1000 mL
Type Jacketed Vessel
For Use With (Application) Reactor-Ready™ and Reactor-Ready™ Duo Lab Reactors
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.