Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Overhead Stirrer Impellers - Blade and Half-Moon Styles
SDP

Catalog No. 13889459
Click to view available options
Type:
BR 10 Crossed Blade
BR 11 Straight Blade
BR 12 Pivoting Blade
BR 13 Square Blade
BR 14 Collapsible Blade
HR 18 Half-Moon Blade
Speed:
2000 rpm
800 rpm

Hei-TORQUE Blade and Half-Moon Style Impellers are recommended for applications which require an average speed and little or average viscosity.

Precise working with an overhead stirrer depends on the right choice of the stirrer tool. When choosing a stirrer tool, consider the flow which the tool causes in the medium, the tool's adequate field of application depending on the speed range, and the execution of the tool according to viscosity it is destined for.

Blade and Half-Moon Impeller

  • These impellers are recommended for applications which require average speed
  • For mixing tasks with little or average viscosity
  • Models BR 12, BR 14 and HR 18 come with collapsible blade for narrow neck vessels

Specifications

Diameter (English) Fan 2.6 in.
Diameter (English) Shaft 0.31 in.
Diameter (Metric) Fan 6.6 cm
Diameter (Metric) Shaft 0.8 cm
For Use With (Equipment) Hei-TORQUE Core, Hei-TORQUE Expert, Hei-TORQUE Ultimate
For Use With (Application) Mixing Tasks with Little or Average Viscosity
Height (English) 0.47 in.
Height (Metric) 1.2 cm
Length (English) 15.74 in.
Length (Metric) 400 mm
Speed 2000 rpm
Type BR 10 Crossed Blade
Width (English) 2 in.
Width (Metric) 5 cm
Weight (Metric) 48 oz.
Weight (English) 3 lb.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.