Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Overhead Stirrer Impellers - Blade and Half-Moon Styles
SDP

Catalog No. p-4361776 Shop All Heidolph North America Products
Change view
Click to view available options
Type:
BR 10 Crossed Blade
BR 11 Straight Blade
BR 12 Pivoting Blade
BR 13 Square Blade
BR 14 Collapsible Blade
HR 18 Half-Moon Blade
Speed:
2000 rpm
800 rpm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Speed
13-880-128 BR 11 Straight Blade 2000 rpm
13-880-129 BR 12 Pivoting Blade 2000 rpm
13-880-131 BR 14 Collapsible Blade 800 rpm
13-880-130 BR 13 Square Blade 800 rpm
13-880-140 HR 18 Half-Moon Blade 800 rpm
13-889-459 BR 10 Crossed Blade 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-880-128 Supplier Heidolph™ Supplier No. 036300340
Only null left
Add to Cart
Add to Cart

Hei-TORQUE Blade and Half-Moon Style Impellers are recommended for applications which require an average speed and little or average viscosity.

Precise working with an overhead stirrer depends on the right choice of the stirrer tool. When choosing a stirrer tool, consider the flow which the tool causes in the medium, the tool's adequate field of application depending on the speed range, and the execution of the tool according to viscosity it is destined for.

Blade and Half-Moon Impeller

  • These impellers are recommended for applications which require average speed
  • For mixing tasks with little or average viscosity
  • Models BR 12, BR 14 and HR 18 come with collapsible blade for narrow neck vessels

Specifications

Diameter (English) Fan 2.6 in.
Diameter (English) Shaft 0.31 in.
Diameter (Metric) Fan 6.6 cm
Diameter (Metric) Shaft 0.8 cm
For Use With (Equipment) Hei-TORQUE Core, Hei-TORQUE Expert, Hei-TORQUE Ultimate
For Use With (Application) Mixing Tasks with Little or Average Viscosity
Height (English) 0.47 in.
Height (Metric) 1.2 cm
Length (English) 15.74 in.
Length (Metric) 400 mm
Speed 2000 rpm
Type BR 11 Straight Blade
Width (English) 2 in.
Width (Metric) 5 cm
Weight (Metric) 48 oz.
Material Stainless Steel
Weight (English) 3 lb.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.