Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Overhead Stirrer Impellers - Radial Flow Style
Shop All Heidolph North America Products

Click to view available options
Diameter (Metric):
28 mm
50 mm
Diameter (English):
1.14 in.
1.96 in.
Description
Precise working with an overhead stirrer depends on the right choice of the stirrer tool. When choosing a stirrer tool, consider its different characteristics and their effects. For example, the flow which the toll causes in the medium, the tool's adequate field of application depending on the speed range and the execution of the tool according to the viscosity it is destined for.
- Radial-flow impellers are recommended for applications which require average speed
- For Mixing tasks with little or average viscosity up to <500 mPa
- Ideal for gassing of liquids
- Stainless steel
- Length: 400mm
- Shaft Diameter: 8 mm
Specifications
Specifications
| Diameter (English) | 1.14 in. |
| Diameter (English) Shaft | 0.31 in. |
| Diameter (Metric) | 28 mm |
| Diameter (Metric) Shaft | 0.8 cm |
| For Use With (Application) | Mixing tasks and gassing of liquid, average viscosity |
| Length (English) | 15.74 in. |
| Length (Metric) | 400 mm |
| Type | Radial Flow Impeller |
| Weight (Metric) | 48 oz. |
| Weight (English) | 3 lb. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction