Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Starfish Workstation Accessories - MonoBlock and PolyBlock Inserts
SDP

Catalog No. p-4511131 Shop All Heidolph North America Products
Click to view available options
Capacity (Metric):
5 mL
50 mL
100 mL
150 mL

For use with Heidolph MonoBlock (5 x 250 mL) and Polyblock (1 x 250 mL) to accomodate various flask sizes

MonoBlocks and PolyBlocks are component parts used in the assembly of Heidolph Starfish reaction stations

  • Used in conjunction with MonoBlock 5 x 250 mL and PolyBlock 1 x 250 mL only
  • Anodized aluminum for strong chemical resistance and fast heat-up times

Specifications

Capacity (Metric) 100 mL
For Use With (Equipment) Monoblock and PolyBlock Used in The Assembly of Heidolph StarFish Reaction Station
Type Flask Insert
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.