Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Stirring Bars
SDP

Catalog No. p-4882197
Click to view available options
Length (Metric):
10 mm
12 mm
16.5 mm
25 mm
25, 40, 50 mm
30 mm
8 mm
Shape:
Cross
Cylinder
Elliptical
Oval
Pivot ring

Stir bars for use with various Heidolph magnetic stirrers.

  • Solid aluminum base for rapid and even heating of all flasks
  • Specifications

    For Use With (Equipment) For use with 100 to 400 mL flasks used in conjunction with Heidolph StarFish workstation
    Autoclavable Autoclavable
    Type Stir Bar
    Quantity 10
    Length (English) 0.98 in.
    Length (Metric) 25 mm
    Color White
    Material PTFE/Rare Earth
    For Use With (Application) Application Stirring
    Shape Elliptical
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.