Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ StarFish™ Work Station Accessories - Vials
Shop All Heidolph North America Products

Click to view available options
Dimensions (L x W):
12 x 35 mm
15 x 45 mm
21 x 70 mm
Vial Volume (Metric):
2 mL
3.7 mL
14.7 mL
Description
Choice of size: 2mL 12 x 35 mm, 1 dram 15 x 45 mm, 2 dram 17 x 60 mm, and 4 dram 21 x 70 mm
Specifications
Specifications
| Dimensions (L x W) | 12 x 35 mm |
| For Use With (Equipment) | Heidolph StarFish Work Station |
| Quantity | 1000 |
| Type | Vial |
| Vial Volume (Metric) | 2 mL |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction