Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Starfish Workstation Component - MonoBlocks
GSA_VASDP

Catalog No. p-3308921 Shop All Heidolph North America Products
Click to view available options
For Use With (Equipment):
16 x 25mm Tube
20 x 21mm Vial
40 x 12mm 2mL Vial
40 x 15mm 1 Dram Vial
40 x 16mm Tube
5 x 250mL Flask

Catalog No. 05-404-034

Supplier: Heidolph™ 015890070

Only null left
Add to Cart
Add to Cart

Component parts used in the assembly of Heidolph Starfish self-designed, modular reaction stations

  • Single blocks with multiple wells of the same size
  • Anodized aluminum for strong chemical resistance and fast heat-up times up to 260°C
  • Ideal for experiments using the same vessel
  • MonoBlocks are stackable to maximize lab space
  • MonoBlocks have a 3.5 mm hole for a temperature probe
  • MonoBlocks are individually labelled for easy identification
  • Optional reducing inserts for 250 mL block

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) 5 x 250mL Flask
Type Monoblock
Material Anodized Aluminum
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.