Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Titramax Vibrating Platform Shakers
SDP

Catalog No. 13889871 Shop All Heidolph North America Products
Click to view available options
Model:
Titramax 100
Titramax 1000
Titramax 101
Orbit:
1.5 mm
3 mm
Load Bearing Capacity (Metric):
2 kg
5 kg

Platform lab shaker with vibrating motion accepts load capacities of 2 or 5kg

Titramax 100 - The compact model

  • Insulated system to prevent any heat transfer from the motor that could cause potential thermal damage to your sample
  • 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes
  • Set and continuously adjust the variable speed on the analog control knob from 150 to 1,350rpm
  • Compact and space saving unit that accepts load capacities of 2kg and space for 4 microtiter plates
  • Analog process timer allows for unattended operation and can be set from 1 to 120 minutes
  • Acoustic alarm will sound and the operation stops when the set time has elapsed

Titramax 101 - The strong model
Same features as Titramax 100 plus:

  • 3mm vibration orbit which was designed for larger sample volumes


Titramax 1000 - The incubating model

  • Same features as Titramax 100 plus:
  • Use of 6 microtiter plates increases throughput by 50%
  • 1.5mm vibration orbit performs gentle mixing with best results using small sample volumes
  • Medium-sized model and accepts load capacities of 5kg
  • Model is suitable for the modular incubator system and is recommended for applications which require variable temperature control of up to 65°C

 

 

Order Info

Accessories and 220V options available

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 2 kg
Speed Range 150 to 1350 rpm
Electrical Requirements 115 V, 60 Hz
Temperature Range (Metric) 65°C
Wattage 31 W
Product Type Platform Shaker
Load Bearing Capacity (English) 4.4 lb.
Temperature Range (English) 149°F
Frequency 60 Hz
Dimensions (L x W) 310 x 245 mm
Dimensions (LxW) Platform 220 x 220 mm
Dimensions (L x W x H) 310 x 245 x 125 mm
Height (English) 4.9 in.
Height (Metric) 125 mm
Length (English) 12.2 in.
Length (English) Platform 8.7 in.
Length (Metric) 310 mm
Length (Metric) Platform 220 mm
Width (English) 9.6 in.
Width (English) Platform 8.7 in.
Width (Metric) 245 mm
Width (Metric) Platform 220 mm
Weight (English) 12.1 lb.
Weight (Metric) 5.5 kg
Controller Type Analog
Model Titramax 101
Timer Range 1 to 120 min.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.