Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Titramax Vibrating Platform Shakers
GSA_VASDP

Catalog No. p-4250521 Shop All Heidolph North America Products
Change view
Click to view available options
Model:
Titramax 100
Titramax 1000
Titramax 101
Orbit:
1.5 mm
3 mm
Load Bearing Capacity (Metric):
2 kg
5 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Orbit Load Bearing Capacity (Metric)
13-889-420 Titramax 1000 1.5 mm 5 kg
13-889-871 Titramax 101 3 mm 2 kg
13-889-870 Titramax 100 1.5 mm 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-889-420 Supplier Heidolph™ Supplier No. 036130100
Only null left
Add to Cart
Add to Cart
Request a Quote

Platform lab shaker with vibrating motion accepts load capacities of 2 or 5kg

Titramax 100 - The compact model

  • Insulated system to prevent any heat transfer from the motor that could cause potential thermal damage to your sample
  • 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes
  • Set and continuously adjust the variable speed on the analog control knob from 150 to 1,350rpm
  • Compact and space saving unit that accepts load capacities of 2kg and space for 4 microtiter plates
  • Analog process timer allows for unattended operation and can be set from 1 to 120 minutes
  • Acoustic alarm will sound and the operation stops when the set time has elapsed

Titramax 101 - The strong model
Same features as Titramax 100 plus:

  • 3mm vibration orbit which was designed for larger sample volumes


Titramax 1000 - The incubating model

  • Same features as Titramax 100 plus:
  • Use of 6 microtiter plates increases throughput by 50%
  • 1.5mm vibration orbit performs gentle mixing with best results using small sample volumes
  • Medium-sized model and accepts load capacities of 5kg
  • Model is suitable for the modular incubator system and is recommended for applications which require variable temperature control of up to 65°C

 

 

Order Info

Accessories and 220V options available

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Orbit 1.5 mm
Load Bearing Capacity (Metric) 5 kg
Speed Range 150 to 1350 rpm
Electrical Requirements 115 V, 60 Hz
Temperature Range (Metric) 65°C
Wattage 31 W
Product Type Platform Shaker
Load Bearing Capacity (English) 11 lb.
Temperature Range (English) 41°F above ambient temperature to 149°F with incubator system
Temperature Resolution 1°C
Frequency 60 Hz
Dimensions (L x W) 375 x 320 mm
Dimensions (LxW) Platform 290 x 258 mm
Dimensions (L x W x H) 375 x 320 x 125 mm
Height (English) 4.9 in.
Height (Metric) 125 mm
Length (English) 14.8 in.
Length (English) Platform 11.4 in.
Length (Metric) 375 mm
Length (Metric) Platform 29 cm
Width (English) Platform 10.15 in.
Width (Metric) 320 mm
Width (Metric) Platform 25.8 cm
Weight (English) 14.33 lb.
Weight (Metric) 6.5 kg
Controller Type Analog
Model Titramax 1000
Timer Range 1 to 120 min.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.