Learn More
Heidolph™ Tuttnauer™ Electronic Benchtop Autoclave

Shop All Heidolph North America Products


Description
Standard Operating Features
- Self-contained design eliminates external plumbing and hard wiring for easy installation
- Simple operation
- ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
- Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
- Drying cycle removes residual moisture after sterilization
- Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
- Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
- Water drain is conveniently located at the front of the autoclave to allow quick and easy cleaning of reservoir
- Automatic shut-off feature saves energy
Standard Safety Features
- Heat-insulated, double-locking door protects against accidental burns
- Door cannot be opened while chamber is under pressure
- Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
- Over-temperature cutoff and over-pressure valve ensure safe operation
Electronic models use microprocessor controls to completely automate every stage of the cycle - water filling, heating, sterilization, exhaust and drying
Features of all automated electronic sterilizers
- Sterilization time up to 99 minutes
- Temperature selection from 105° to 137°C (221° to 279°F)
- In-line particle filter to protect valves
- Electronic pressure and temperature sensors
- Low-water alarm (sounds when reservoir needs to be refilled)
Applications:
Sterilization of wrapped or unwrapped tools, instruments, and glassware
2540ET:
- Air-removal by Pre vacuum pulses.
- Sterilization temperature is maintained constant during the sterilization time.
- Drying is performed with the door closed by pulling vacuum to remove leftover moisture from the instruments and wraps.
- Built-in memory to record up to 500 sterilization cycles. Cycles can be exported to a USB device to be transferred to a PC.
- Optional printer available for purchase
3870EAP:
- Fully automatic autoclaves are specially designed with preloaded cycles for sterilizing packs, pouches, sealed pipette racks, unwrapped instruments and other contained/wrapped materials
- Closed-door drying system maintains sterility
- Highly efficient air-driven pump circulates hot air after the sterilization cycle to ensure thorough drying of samples and to reduce overall drying time
- Built-in printer that provides a printed summary at the end of each cycle
3850EP:
- Helps meet GLP documentation requirements
- Documents temperature, elapsed drying and sterilization time, selected cycle, cycle number, real time and date, errors or interruptions
- Built-in printer that provides a printed summary at the end of each cycle
Service Plan
Extended warranty available
Certifications
UL listed, CSA, ASME (chamber)
Warranty and Services
3-year warranty
Service Plan
Service agreement available.
Certifications
UL listed, CSA, ASME (chamber)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Amperage | 13.6 A |
Certifications/Compliance | UL, cUL, ASME |
Depth (English) Outside | 34 in. |
Depth (Metric) Outside | 86.4 cm |
Depth (Metric) Tray | 67 cm |
Depth (English) Tray | 26.1 in. |
Capacity (English) | 22 gal. |
Capacity (Metric) | 85 L |
Depth (Metric) Chamber | 68.6 cm |
Diameter (English) Chamber | 15 in. |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.