Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Electronic Benchtop Autoclave
SDP

Catalog No. p-164076 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
21 L
34.4 L
65 L
85 L
Voltage:
115 V
220 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
01-673-057 21 L 115 V
02-964-28 65 L 220 V
13-876-707 85 L 220 V
02-964-42 34.4 L 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-673-057 Supplier Heidolph™ Supplier No. 023210756
Only null left
Add to Cart
Add to Cart
Request a Quote

Ideal for sterilizing wrapped and unwrapped solid, hollow, or porous loads. Not suitable for liquids.

Standard Operating Features

  • Self-contained design eliminates external plumbing and hard wiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located at the front of the autoclave to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features

  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
  • Over-temperature cutoff and over-pressure valve ensure safe operation

Electronic models use microprocessor controls to completely automate every stage of the cycle - water filling, heating, sterilization, exhaust and drying

Features of all automated electronic sterilizers

  • Sterilization time up to 99 minutes
  • Temperature selection from 105° to 137°C (221° to 279°F)
  • In-line particle filter to protect valves
  • Electronic pressure and temperature sensors
  • Low-water alarm (sounds when reservoir needs to be refilled)

Applications:

Sterilization of wrapped or unwrapped tools, instruments, and glassware

2540ET:

  • Air-removal by Pre vacuum pulses.
  • Sterilization temperature is maintained constant during the sterilization time.
  • Drying is performed with the door closed by pulling vacuum to remove leftover moisture from the instruments and wraps.
  • Built-in memory to record up to 500 sterilization cycles. Cycles can be exported to a USB device to be transferred to a PC.
  • Optional printer available for purchase

3870EAP:

  • Fully automatic autoclaves are specially designed with preloaded cycles for sterilizing packs, pouches, sealed pipette racks, unwrapped instruments and other contained/wrapped materials
  • Closed-door drying system maintains sterility
  • Highly efficient air-driven pump circulates hot air after the sterilization cycle to ensure thorough drying of samples and to reduce overall drying time
  • Built-in printer that provides a printed summary at the end of each cycle

3850EP:

  • Helps meet GLP documentation requirements
  • Documents temperature, elapsed drying and sterilization time, selected cycle, cycle number, real time and date, errors or interruptions
  • Built-in printer that provides a printed summary at the end of each cycle

Service Plan

Extended warranty available

Certifications

UL listed, CSA, ASME (chamber)

Warranty and Services

3-year warranty

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

Specifications

Amperage 12.5A
Certifications/Compliance UL, cUL, ASME
Depth (English) Outside 23 in.
Depth (Metric) Outside 58.4 cm
Depth (Metric) Tray 37.5 cm
Depth (English) Tray 14.7 in.
Capacity (English) 5.5 gal.
Capacity (Metric) 21 L
Depth (Metric) Chamber 45.7 cm
Diameter (English) Chamber 10 in.
Depth (English) Chamber 18 in.
Diameter (Metric) Chamber 25.4 cm
For Use With (Application) Sterilization of media, instruments, glassware, clothing and waste
Length (English) 18 in.
Height (English) Exterior 15 in.
Height (Metric) Exterior 38.1 cm
Length (Metric) 45.7 cm
Model 2540ET
Product Type Sterilizer
Temperature (English) 221°F to 279°F
Temperature (Metric) 105°C to 137°C
Weight (English) 106 lb.
Weight (Metric) 48 kg
Electrical Requirements 115 V, 50/60 Hz, 1500 W
Heating Time 20 min.
Height (English) Tray 0.6 in.
Height (Metric) Tray 1.5 cm
Includes 3-year warranty. Printer is optional
Frequency 50/60 Hz
Printer Optional
Stand No
Total Count 4
Voltage 115 V
Wattage 1500 W
Width (English) Tray 7.3 in.
Width (English) Exterior 18 in.
Width (Metric) Tray 18.5 cm
Sterility Non-sterile
Width (Metric) Exterior 46.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.