Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Tuttnauer™ Vertical Top-Loading Autoclaves Accessories, Baskets
Shop All Heidolph North America Products

Click to view available options
Diameter (English) Outside:
14.41 in.
Height (English) Exterior:
13 in.
Size:
Large
Description
Choices include wire or solid baskets
Specifications
Specifications
| Diameter (English) Outside | 14.41 in. |
| Diameter (Metric) Outside | 36.6 cm |
| For Use With (Application) | Medical Waste Sterilization as Well as Clinical and Medical Lab Instrument |
| For Use With (Equipment) | Heidolph Tuttnauer Vertical Top Loading Autoclave |
| Height (English) Exterior | 13 in. |
| Height (Metric) Exterior | 33.02 cm |
| Model | 3850, 3870 |
| Product Type | Basket |
| Size | Large |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction