Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ HELISTAND Set
SDP

Catalog No. 01183126 Shop All IKA Works Products
Change view
Click to view available options
Depth (Metric) Bath:
252 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Bath
01-183-126 252 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-126 Supplier IKA™ Supplier No. 20128648
Add to Cart
Add to Cart
This item is not returnable. View return policy

The motorized IKA HELISTAND allows you to measure the viscosity of highly viscous samples with a high level of reliability. It moves the mounted viscometer and its rotating body slowly and uniformly up and down in the sample.

  • Combined with the included T-spindles for non-flowing samples, you can thus acquire meaningful viscosity measurements
  • Stroke max: 142 mm
  • Diameter: 16 mm
  • Dynamic load: 3.2 kg
  • Dimensions (W x H x D): 351 x 343 x 252 mm

Specifications

For Use With (Equipment) IKA ROTAVISC Viscometers
Diameter (Metric) Inner 16 mm
Height (Metric) 343 mm
Width (Metric) 351 mm
Depth (Metric) Bath 252 mm
For Use With (Application) Measure the Viscosity of Highly Viscous Samples
Weight (Metric) 5.5 kg
Frequency 50/60 Hz
Voltage 100/115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.