Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Helium Pipe Marker, Style 3C with Arrows
Shop All Brady Corporation Products
Click to view available options
Width (Metric):
69.85 mm
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Specifications
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White, Brown |
Display | Text with Symbol |
Finish | Gloss |
Format | Label |
Material | Vinyl |
Product Type | Pipe Marker |
Sterility | Non-sterile |
Display Text | Helium |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction