Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Hematology K2 EDTA Evacuated Tubes

Catalog No. p-3240857
Click to view available options
Capacity (Metric):
3 mL
4 mL
Closure Color:
Lavender
Lavender with Black Ring
This item is not returnable. View return policy
This item is not returnable. View return policy

For routine immunohematology testing

  • Tube material: Polyethylene therephthalate
  • Cap color/ring color: lavender/black/yellow

Compliance

CE Marked

TRUSTED_SUSTAINABILITY

Specifications

Additive K2 E/EDTA K2
Material PET
Closure Type Safety Pull Cap
Capacity (Metric) 3 mL
Closure Color Lavender with Black Ring
For Use With (Application) For routine immunohematology testing
Diameter (Metric) Outer 13 x 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.