Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hematoxylin solution (Gill III)

Catalog No. p-7078298
Click to view available options
Quantity:
500mL
1L

Stains nuclei of cells by using histological staining technique where nuclear staining is achieved using ready-to-use staining solutions.

Features:
  • Hematoxylin-eosin staining (H&E)
  • Ready to use staining solutions
  • No prior filtration needed
  • Dye oxidized in controlled manner
  • Color Coding
    • Nuclei (Tissue section):Blue
    • Cytoplasm: Pale greyish blue
    • Nuclei (Vaginal smear): Blue to violet
    • Cyanophilic cytoplasm: Bluish green to green eosinophilic
    • Cytoplasm: Pink
    • Packaging: Plastic Bottle
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 15° to 25°C
Quantity 500mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.